Beli legrand rcd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Residual Current Device LR (RCD)atribut:
- IP Protection: IP20
- Impact Protection (IK): IK04
- Rated Voltage (V): 400
- Color: Grey
- Number of Pole: 4
- Built-in Depth (mm): 44
- Depth (mm): 78.85
- Frequency (Hz): 50
- Halogen Free: Yes
- Height (mm): 88.9
- Mounting Method: DIN rail
- Nominal Voltage (V): 340-440
- Storage Temperature (°C): -40-70
- Width (mm): 71.2
- Legrand Residual Current Device DX3-ID (RCD)atribut:
- Color: Grey
- IP Protection: IP20
- Frequency (Hz): 50
- Impact Protection (IK): IK04
- Ambient Temperature During Operating (°C): -25-60
- Built-in Depth (mm): 44
- Depth (mm): 77.8
- Halogen Free: Yes
- Label Space/Information Surface: Yes
- Mounting Method: DIN rail
- Pollution Degree: 2
- Rated Impulse Withstand Voltage Uimp (kV): 4
- Storage Temperature (°C): -40-70
- brennenstuhl RCD Protected Cable With PowerblockDeskripsi:DescriptionIdeal for hard outdoor use.With circuit breaker plug 30 mA to protect against electrical shocks.Function test indicator.When touched by current-conducting leads or parts, the current supply is automatically interrupted to protect against dangerous bodily injury and electric shocks.Quality rubber cable with 4-way dust- and water-jet protected safety socket outlets.Cut-out time:atribut:
- Product Height (cm): 9
- Product Length (cm): 31
- Product Width (cm): 31
- Cable Length (m): 10
- Number of Socket: 4
- Degree of Protection (IP): IP54
- Legrand Residual Current Device RX3 (RCD)atribut:
- Impact Protection (IK): IK04
- Color: Grey
- IP Protection: IP20
- Rated Voltage (V): 230
- Number of Pole: 2
- Built-in Depth (mm): 44
- Depth (mm): 77.8
- Frequency (Hz): 50
- Halogen Free: Yes
- Height (mm): 88.9
- Mounting Method: DIN rail
- Nominal Voltage (V): 180-250
- Storage Temperature (°C): -40-70
- Voltage Type: AC
- Width (mm): 35.6
- Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO)atribut:
- Rated Voltage (V): 230
- Frequency (Hz): 50
- Number of Pole: 2 (total)
- IP Protection: IP20
- Built-in Depth (mm): 44
- Connectable Conductor Cross Section Solid Core (mm²): 0.75-16
- Flush-mounted Installation: Yes
- Number of Protected Poles: 1
- Pollution Degree: 2
- Width in Number of Modular Spacings: 2
- Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)atribut:
- Impact Protection (IK): IK02
- Color: Grey
- IP Protection: IP20
- Built-in Depth (mm): 44
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 94.8
- Label Space/Information Surface: Yes
- Mounting Method: DIN rail
- Pollution Degree: 2
- Rated Impulse Withstand Voltage Uimp (kV): 4
- Storage Temperature (°C): -40-70
- brennenstuhl Garant Cable ReelDeskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.atribut:
- Cable Designation: H05VV-F 3G1,5
- Cable Length (m): 50
- Cable Quality: PVC
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 4,00
- Degree of Protection (IP): IP20
- Area of use: indoor
- Dimensions (HxLxW) (cm): 35.5x19.3x28.3
- Reel diameter (mm): 290
- brennenstuhl Super Solid SL554 DE FI (Kabel Roll)Deskripsi:DescriptionThe top quality and break-resistant plastic housing with a wide surface guarantees easy and safe operation.Connecting cable with an RCD plug.With circuit breaker plug 30 mA to protect against electrical shocks.With illuminated 2-pole switch with protection cover.Dust- and splash-water protected, widely-spaced sockets fitted with seals and self-closing covers to protect against contamination.Sockets with increased touch protection in a practical 45° arrangement.With a very stable suspension bracket for wall fixing.atribut:
- Product Height (cm): 51
- Product Length (cm): 11.5
- Product Width (cm): 10
- Cable Length (m): 5
- Number of Socket: 5
- Degree of Protection (IP): IP54
- Color: Yellow
- brennenstuhl Garant IP44 Cable Reel (Kabel Roll)Deskripsi:Reel body made of special plastic with reinforced ribbed structure.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.atribut:
- Cable Designation: AT-N05V3V3-F 3G1,5
- Cable Quality: BREMAXX
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 3,00
- Degree of Protection (IP): IP44
- Area of use: outdoor
- Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- Legrand Patch Cable Cat.5E UTPatribut:
- Color: Ligth Pink
- Insulation Material: PVC
- Cable Type: UTP
- Ports Type: RJ45
- Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (Pemutus Arus/RCBO)atribut:
- Breaker Type: AC
- brennenstuhl Super-Solid Cable Reel For Site & Professional (Kabel Roll)Deskripsi:DescriptionExtra stable, shock-absorbing steel tube frame with galvanised steel tube, exclusive stability.Carry handle with comfortable cable guide management during winding.Rotary handle for comfortable rolling up.Reel body made of special plastic with reinforced ribbed structure.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.atribut:
- Number of Socket: 3
- Degree of Protection (IP): IP44
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- TEKIRO T-Socket Fixed Wrench (Kunci Sok)Deskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 3 (mm): 300
- ABB Stop Kontak For Distribution Board (Power Socket/Power Outlet)Deskripsi:M1175 Socket outletThis modular socket allows the connection of devices, tools or electrical and electronic non modular equipments in civil and industrial electrical switchboards.atribut:
- Color: Grey
- Makita Lithium-Ion BatteryDeskripsi:Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
Daftar Harga legrand rcd Terbaru October 2026
| Legrand Residual Current Device LR (RCD) | Rp879.900 |
| Legrand Residual Current Device DX3-ID (RCD) | Rp659.900 |
| brennenstuhl RCD Protected Cable With Powerblock | Rp2.099.900 |
| Legrand Residual Current Device RX3 (RCD) | Rp559.900 |
| Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (RCBO) | Rp839.900 |
| Legrand Stop Kontak Industri Terpadu P17 (Power Socket/Power Outlet) | Rp2.699.900 |
| Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit) | Rp149.900 |
| brennenstuhl Garant Cable Reel | Rp4.899.900 |
| brennenstuhl Super Solid SL554 DE FI (Kabel Roll) | Rp1.799.900 |
| brennenstuhl Garant IP44 Cable Reel (Kabel Roll) | Rp3.099.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/c5P101006437-2.jpg)
/c4P101006436-3.jpg)

/c6P101006438-2.jpg)
/c2P101006434-2.jpg)
/4pP101006169-2.jpg)
/8xP101006321-2.jpg)

/8iP106189306-1.jpg)
/ffP105458555-1.jpg)
/g7P103101583-5.jpg)
/9mP101006346-2.jpg)

/c5P103044437-3.jpg)
/foP106189564-1.jpg)
/16P102072042-24.jpg)
/8fP101000303-13.jpg)
/mxP106985825-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)